Skip Content
PANT INDURA 9OZ REF STRP 30W-30L N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT INDURA 9OZ REF STRP 30W-30L N

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1435US9-30-30NM
  • Mfr. Model # 1435US9-30-30NM
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Fabric Weight 9 oz.
  • Inseam 30
  • Fits Waist Size 30
  • Material 88% Cotton, 12% Nylon
  • Item Work Pants
  • ATPV Rating 12.4 cal/cm²
  • Number of Pockets 4
  • Closure Type Zipper, Button
  • Standards NFPA 70E, CSA Z462 , ASTM F 1506

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List