Skip Content
PANT INDURA 9OZ REF STRP 28W-30L N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT INDURA 9OZ REF STRP 28W-30L N

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1435US9-28-30NM
  • Mfr. Model # 1435US9-28-30NM
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Fabric Weight 9 oz.
  • Inseam 30
  • Fits Waist Size 28
  • Material 88% Cotton, 12% Nylon
  • Item Work Pants
  • Number of Pockets 4
  • Standards NFPA 70E, CSA Z462 , ASTM F 1506
  • Closure Type Zipper, Button
  • ATPV Rating 12.4 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list