Skip Content
Discontinued with Replacement
PANT INDURA 9OZ REF STRIP 58W-35L N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANT INDURA 9OZ REF STRIP 58W-35L N

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1435US9-58-35NM
  • Mfr. Model # 1435US9-58-35NM
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs
Suggested Replacement Product
PANT INDURA 9OZ REF STRIP 58W-35L N

Price: NA

Technical Specs

  • Inseam 35
  • Fabric Weight 9 oz.
  • Fits Waist Size 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list