Skip Content
PANT INDURA 9OZ REF STRIP 34W-36L N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT INDURA 9OZ REF STRIP 34W-36L N

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1435US9-34-36NM
  • Mfr. Model # 1435US9-34-36NM
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Fabric Weight 9 oz.
  • Fits Waist Size 34
  • Inseam 36
  • Material 88% Cotton, 12% Nylon
  • Item Work Pants
  • Standards NFPA 70E, CSA Z462 , ASTM F 1506
  • Number of Pockets 4
  • Closure Type Zipper, Button
  • ATPV Rating 12.4 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list