Skip Content
PANT INDURA 9OZ REF STRIP 33W-32L N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT INDURA 9OZ REF STRIP 33W-32L N

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1435US9-33-32NM
  • Mfr. Model # 1435US9-33-32NM
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Fits Waist Size 33
  • Fabric Weight 9 oz.
  • Inseam 32
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 4
  • ATPV Rating 12.4 cal/cm²
  • Closure Type Zipper, Button
  • Item Work Pants
  • Standards NFPA 70E, CSA Z462 , ASTM F 1506

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list