Skip Content
PANT INDURA 9OZ REF STRIP 32W-28L N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT INDURA 9OZ REF STRIP 32W-28L N

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1435US9-32-28NM
  • Mfr. Model # 1435US9-32-28NM
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Fabric Weight 9 oz.
  • Inseam 28
  • Fits Waist Size 32
  • Item Work Pants
  • Material 88% Cotton, 12% Nylon
  • Number of Pockets 4
  • Standards NFPA 70E, CSA Z462 , ASTM F 1506
  • ATPV Rating 12.4 cal/cm²
  • Closure Type Zipper, Button

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List