Skip Content
PANT HI-VIS YLW FR 47.2/31.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANT HI-VIS YLW FR 47.2/31.5

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK174P76ATC47.2
  • Mfr. Model # 174P76ATC47.2
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.726 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Navy
  • Item Pant
  • Material 74% Cotton, 25% Polyester, 1% Anti-Static
  • Number of Pockets 6
  • Standards EN ISO 11612, EN ISO 11611, EN 61482, EN 1149-5, EN ISO 20471
  • Closure Type Zip with Flap and Hidden Button
  • Fabric Weight 300 g/m²
  • Inseam 31-1/2"
  • Fits Waist Size 47-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list