Skip Content
PANT HI-VIS Y/BLK 36.2/31.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANT HI-VIS Y/BLK 36.2/31.5

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK133A25ATE36.2
  • Mfr. Model # 133A25ATE36.2
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.727 lbs

Technical Specs

  • Colour Yello with Black
  • Item Pant
  • Standards EN ISO 20471
  • Material 85% Polyester/15% Cotton
  • Closure Type Zipper
  • Fabric Weight 10.93 oz.
  • Inseam 31-1/2"
  • Fits Waist Size 36-3/16"
  • Gender Men's
  • Number of Outside Pockets 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list