PANT FR SINGLE LAYER BIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANT FR SINGLE LAYER BIB

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70518-260S
  • Mfr. Model # 70518-260S
  • UNSPSC # 31191506
  • CATALOGUE PAGE # 2336
  • Shipping Weight 2.24 lbs

Technical Specs

  • Colour Orange
  • Item Bib Pant
  • Material 100% FR PU Coated Aramid Knit
  • Standards ASTM 2733, CSA Z462, NFPA 70E, ASTM 1891
  • Closure Type Zipper
  • ATPV Rating 8.6 cal/cm²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list