!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WABUSH FR RAIN BIB PANT ORANGE 2XL

WABUSH FR RAIN BIB PANT ORANGE 2XL

HELLY HANSEN

WABUSH FR RAIN BIB PANT ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
WABUSH FR RAIN BIB PANT ORANGE 2XL

WABUSH FR RAIN BIB PANT ORANGE 2XL

HELLY HANSEN

Clearance Price :
$49.00 / EACH

Your Price : $479.74 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH70518-260-2XL
  • Mfr. Model # 70518-260-2XL
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs

Technical Specs

  • Item Pant
  • Closure Type Zipper
  • Features Two Front Slash Pockets, Two Back Welt Pockets, Left Back Pocket Has Button Closure, Serge and Single Stitch on All Seams, Taped Brass Zipper, Hook and Eye Front Closure, Seven Belt Loops, Permanent Press, Bar-Tacked At All Stress Point
  • Material Trade Name Nomex
  • Size 2XL
  • Garment Type Pants
  • ATPV Rating 8.6 cal/sq cm
  • Colour Orange
  • Inseam 32 in
  • Protection Type Flame Resistant
  • Standards ASTM 2733, CSA Z462, NFPA 70E, ASTM 1891

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list