!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME-RESISTANT BIB PANTS, ZIPPER CLOSURE, ORANGE, MEDIUM, ARAMID/PU COATING

FLAME-RESISTANT BIB PANTS, ZIPPER CLOSURE, ORANGE, MEDIUM, ARAMID/PU COATING

HELLY HANSEN

FLAME-RESISTANT BIB PANTS, ZIPPER CLOSURE, ORANGE, MEDIUM, ARAMID/PU COATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT BIB PANTS, ZIPPER CLOSURE, ORANGE, MEDIUM, ARAMID/PU COATING

FLAME-RESISTANT BIB PANTS, ZIPPER CLOSURE, ORANGE, MEDIUM, ARAMID/PU COATING

HELLY HANSEN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH70518-260M
  • Mfr. Model # 70518-260M
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.36 lbs

Product Details

These orange flame-resistant bib pants come in size medium and feature a zipper closure. They are made of polyurethane-coated aramid and meet CSA Z462 standards.

Technical Specs

  • Item Pant
  • Closure Type Zipper
  • Features Two Front Slash Pockets, Two Back Welt Pockets, Left Back Pocket Has Button Closure, Serge and Single Stitch on All Seams, Taped Brass Zipper, Hook and Eye Front Closure, Seven Belt Loops, Permanent Press, Bar-Tacked At All Stress Point
  • Material Trade Name Nomex
  • Size M
  • Garment Type Pants
  • ATPV Rating 8.6 cal/sq cm
  • Colour Orange
  • Inseam 32 in
  • Protection Type Flame Resistant
  • Standards ASTM 2733, CSA Z462, NFPA 70E, ASTM 1891

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list