Skip Content
PANT FF BLK NOMEX MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANT FF BLK NOMEX MED

MORNING PRIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HFRGRAING0005436
  • Mfr. Model # GRAING0005436
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Product Details

Morning Pride black TAILS(R) pant/lime trim. 1.5 inch Velcro(R) pant fly. Two postman take-up straps. Black reinforced leather knees. 3 inch 2-tone 3M(TM) Scotchlite(TM) trim. Two bellows pant pockets. Dyna-Fit suspenders.

Technical Specs

  • Item Morning Pride Black TAILS(R) Pant/Lime Trim
  • Size Medium - 36" Waist, 30" Inseam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list