Skip Content
PANT CREEKSIDE BLACK-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PANT CREEKSIDE BLACK-M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM868PZ-M
  • Mfr. Model # 868PZ-M
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

Waterproof, windproof, machine washable, taped and heat sealed seams, articulated knees for ease of mobility. Full taffeta lining. Full two-way covered side zipper for vented pant or tear away options. Tailored fit with adjustable waist and snap front fly

Technical Specs

  • Colour Black
  • Size Medium
  • Includes Adjustable Pant Cuffs, Two-Way Full Side Zippers
  • Item Rain Pants
  • Material Hi Tech Polyester with a PU backing
  • Seam Style Stitched/Taped
  • Resists Water, Wind
  • Fits Waist Size 28"
  • Gender Women's
  • Closure Type Hook-and-Loop
  • Inseam 29"
  • Liner Material Nylon Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list