Skip Content
PANT BIB WINTER FR WITH STRIPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANT BIB WINTER FR WITH STRIPING

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76549-590L
  • Mfr. Model # 76549-590L
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2336
  • Shipping Weight 6.4 lbs

Product Details

FR Winter Bib Overall with Striping. ATPV of 84.1 cal/cm2. Striping pattern Is CSA Z96-09 compliant. HAF of 95.7%. Only FR components used through all garments. 360 g/m2 10 oz. FR cotton liner. 3M(TM) Scotchlite(TM) FR reflective. New Arcxel( TM) liner for best in class production.

Technical Specs

  • Size Large
  • Colour Navy
  • Item Falher Bib Pant
  • Material 100% FR Cotton
  • Closure Type Zipper
  • Standards CAN CGSB 155.20, ASTM 2302, CSA Z462, NFPA 70E(R), ASTM 1506
  • Fabric Weight 10 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list