PANEL VACUUM GAUGE,U CLAMP,2 IN,30I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANEL VACUUM GAUGE,U CLAMP,2 IN,30I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA39
  • Mfr. Model # 4UA39
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Vacuum Gauge
  • Connection Location Back
  • Connection Size 1/8" NPT
  • Case Color Black
  • Range 30" Hg Vac to 0
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 1" Hg
  • Gauge Accuracy +/-3-2-3%
  • Gauge Panel Mountable Yes
  • Gauge Nominal Dial Size 2"
  • Basic Gauge Case Material Steel
  • Gauge Mounting Method U Clamp
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units In. Hg
  • Gauge Primary Range Values 30 - 0
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 1
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Center Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Vacuum Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list