PANEL VACUUM GAUGE,U CLAMP,2 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL VACUUM GAUGE,U CLAMP,2 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CEZ6
  • Mfr. Model # 4CEZ6
  • UNSPSC # 41112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Case Color Black
  • Connection Location Back
  • Item Vacuum Gauge
  • Connection Size 1/4" NPT
  • Range 30" Hg Vac to 0
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 2" Hg, 1 psi
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method U Clamp
  • Liquid Filled No
  • Gauge Accuracy +/-3-2-3%
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 30 - 0
  • Gauge Primary Range Units In. Hg
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application General Purpose
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 2/1
  • Gauge Case Color Black
  • Gauge Connection Size 1/4"
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Location Center Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Vacuum Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list