Skip Content
PANEL STEEL 50X6FT BLK W/GRMMTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL STEEL 50X6FT BLK W/GRMMTS

PERIMETER PATROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTLRF06850
  • Mfr. Model # RF06850
  • UNSPSC # 23232101
  • CATALOGUE PAGE # 2127
  • Shipping Weight 13.0 lbs

Product Details

Heavy-duty galvanized steel panels, powder coated caution yellow. 2 inch by 4 inch welded, 8 gauge mesh. No edges to get hung up while loading, un-loading or handling. Fully self-contained pallet is available, allowing safe handling, loading, off-loading and transportation of all panels & parts.

Technical Specs

  • Item Windscreen
  • Colour Black
  • Features 50' X 6' Roll of Windscreen, Has Sewn Edging and Grommets Every 18", Ideal for Reducing Visibility Into Your Jobsite or Event as Well as Providing a Barrier to Debris Leaving Your Project Area, 80% Block Out
  • Height 6 ft.
  • Length 50 ft.
  • Includes 50" X 68" Roll of Windscreen with Grommets and Plastic Ties for Attaching to Fence Panel
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list