PANEL RPL F/NEW STYLE 10LB CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL RPL F/NEW STYLE 10LB CABINET

FLAG FIRE EXTINGUISH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEX439179
  • Mfr. Model # 439179
  • UNSPSC # 46191601
  • CATALOGUE PAGE # 2742
  • Shipping Weight 9.97 lbs

Product Details

Fire extinguisher cabinet includes cylinder lock, scored X plexi-glass front, decal and glass breaker. Surface mounted for 10 lb. extinguishers.

Technical Specs

  • Item Fire Extinguisher Cabinet
  • Height 26.1"
  • Capacity 10 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list