PANEL PRESSURE GAUGE,U CLAMP,2IN,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL PRESSURE GAUGE,U CLAMP,2IN,30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CEZ5
  • Mfr. Model # 4CEZ5
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3272
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Case Color Black
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Range 0 to 3,000 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 10 psi
  • Liquid Filled No
  • Gauge Accuracy +/-3.00%
  • Gauge Mounting Method U Clamp
  • Gauge Panel Mountable Yes
  • Gauge Nominal Dial Size 2"
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 - 3,000
  • Gauge Primary Range Units psi
  • Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Application General Purpose
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Connection Location Back
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list