!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PANEL PRESSURE GAUGE,U CLAMP,2IN,10

PANEL PRESSURE GAUGE,U CLAMP,2IN,10

APPROVED VENDOR

PANEL PRESSURE GAUGE,U CLAMP,2IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PANEL PRESSURE GAUGE,U CLAMP,2IN,10

PANEL PRESSURE GAUGE,U CLAMP,2IN,10

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF4CEY3
  • Mfr. Model # 4CEY3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Panel-Mount Pressure Gauge
  • Accuracy +/-3-2-3%
  • Process Connection Type NPT
  • Lens Material Polycarbonate
  • Field Fillable No
  • Case Colour Black
  • Primary Pressure Range 0 to 1,000
  • Vibration Resistance None
  • Pressure Gauge Type Panel-Mount Dial Pressure Gauge
  • Gauge Case Liquid None
  • Socket Material Brass
  • Application General Purpose
  • Accuracy Scale Mid-Scale
  • Blowout Safety Back No
  • Freeze Resistant Movement No
  • Includes Calibration Certificate No
  • Includes Vent Plug No
  • Non-Sparking No
  • Primary Scale Minor Graduations 10
  • Scale Type Single
  • Nominal Dial Size 2 in
  • Gauge Case Material Steel
  • Process Connection Gender Male
  • Process Connection Size 1/8 in
  • Process Connection Location Center Back
  • IP/NEMA Rating Not Rated
  • Dry Dampening Feature None
  • Dial Colour White
  • Liquid-Filled Case No
  • Panel-Mountable Yes
  • Sensor Material Bronze
  • Primary Scale Units psi
  • Ambient Operating Temperature Range -40 Degrees to 150 Degrees F
  • Cleaned for Oxygen Service No
  • Hazardous Location Rating Not Rated
  • Includes Mounting Hardware No
  • Mounting Type U Clamp
  • Pressure Range Type Pressure
  • Removable Bezel No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list