PANEL PRESSURE GAUGE,U CLAMP,2 IN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL PRESSURE GAUGE,U CLAMP,2 IN,4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4CEY2
  • Mfr. Model # 4CEY2
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Connection Location Back
  • Case Color Black
  • Range 0 to 400 psi
  • Connection Size 1/8" NPT
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 10 psi
  • Liquid Filled No
  • Gauge Nominal Dial Size 2"
  • Gauge Accuracy +/-3.00%
  • Gauge Primary Range Values 0 - 400
  • Gauge Mounting Method U Clamp
  • Basic Gauge Case Material Steel
  • Gauge Panel Mountable Yes
  • Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Plastic
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Application General Purpose
  • Gauge Connection Location Back
  • Gauge Connection Size 1/8"
  • Gauge Connection Type MNPT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list