Skip Content
PANEL PRESSURE GAUGE,FLANGE,2 IN,20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL PRESSURE GAUGE,FLANGE,2 IN,20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA55
  • Mfr. Model # 4UA55
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Case Color Black
  • Connection Location Back
  • Connection Size 1/8" NPT
  • Range 0 to 200 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Panel Mountable Yes
  • Gauge Nominal Dial Size 2"
  • Basic Gauge Case Material Steel
  • Gauge Mounting Method Front Flange
  • Gauge Primary Range Values 0 - 200
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Connection Size 1/8"
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list