PANEL PRESSURE GAUGE,FLANGE,2 IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL PRESSURE GAUGE,FLANGE,2 IN,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA54
  • Mfr. Model # 4UA54
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Connection Location Back
  • Case Color Black
  • Connection Size 1/8" NPT
  • Range 0 to 100 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2"
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Front Flange
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 - 100
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Back
  • Gauge Connection Type MNPT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list