Skip Content
PANEL POST 3INX6FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL POST 3INX6FT RED

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95037
  • Mfr. Model # 95037
  • UNSPSC # 55121726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Red
  • Length 72"
  • For Use With U Channel Post
  • Item Sign Reflector Hardware
  • Material Diamond Grade
  • Includes Mounting Hardware
  • Width 3"
  • Height 72"
  • Sub-Category Post Reflectors and Covers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list