Skip Content
PANEL MOUNT THERMOMETER DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL MOUNT THERMOMETER DIGITAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1EPF3
  • Mfr. Model # 1EPF3
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Accuracy +/-2 Degrees F from -4 Degrees to 77 Degrees F or +/-4 Degrees F
  • Depth 1"
  • Height 2"
  • Temp. Range (F) -40 Degrees to 120 Degrees
  • Width 2.95"
  • Item Digital Panel Mount Thermometer
  • Display LCD
  • Mounting Front Flange
  • Temp. Range (C) -40 Degrees to 120 Degrees
  • Case Material Stainless Steel
  • Lens Material High Impact Plastic
  • Response Time 1 sec.
  • Line Material PVC
  • Sensor Length 1"
  • Sensor Material Copper with Nickel Plating
  • Sensor Dia. 1/4"
  • Sensor Style NTC Thermistor
  • Thermometer Item Digital Panel Mount Thermometer
  • Sensor Wire Length 3 ft. 3"
  • Thermometer Power Source 1.5V Battery

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list