PANEL MOUNT THERMOMETER -40 TO 60 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL MOUNT THERMOMETER -40 TO 60 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1EPE9
  • Mfr. Model # 1EPE9
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Accuracy +/-2%
  • Temp. Range (F) -40 Degrees to 60 Degrees
  • Item Analog Panel Mount Thermometer
  • Mounting Front Flanged
  • Temp. Range (C) -40 Degrees to 15 Degrees
  • Standards NSF Certified
  • Sensor Length 3.95"
  • Tube Material Nickel/Tin Plated
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Dial Size 2-1/2"
  • Tube Length 48"
  • Sensor Dia. 0.375"
  • Sensing Medium Vapor Actuated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list