Skip Content
PANEL MOUNT THERMOMETER 40 TO 240 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL MOUNT THERMOMETER 40 TO 240 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1EPE8
  • Mfr. Model # 1EPE8
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Accuracy +/-2%
  • Item Analog Panel Mount Thermometer
  • Temp. Range (F) 40 Degrees to 240 Degrees
  • Mounting Strap
  • Tube Material Nickel/Tin Plated
  • Standards NSF Certified
  • Temp. Range (C) 5 Degrees to 115 Degrees
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Sensor Length 3.95"
  • Tube Length 48"
  • Dial Size 2"
  • Sensor Dia. 0.375"
  • Sensing Medium Vapor Actuated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list