Skip Content
PANEL MOUNT THERMMTR -40 TO 120 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL MOUNT THERMMTR -40 TO 120 F

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1EPF1
  • Mfr. Model # 1EPF1
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Mounting Front Flanged
  • Item Analog Panel Mount Thermometer
  • Temp. Range (F) -40 Degrees to 120 Degrees
  • Temp. Range (C) -40 Degrees to 50 Degrees
  • Accuracy +/-2%
  • Tube Material Nickel/Tin Plated
  • Standards NSF Certified
  • Case Material Stainless Steel
  • Lens Material Polycarbonate
  • Sensor Length 3"
  • Tube Length 48"
  • Dial Size 2-1/2"
  • Sensing Medium Vapor Actuated
  • Sensor Dia. 0.312"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list