PANEL MOUNT GAUGE,U CLAMP,3 1/2IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL MOUNT GAUGE,U CLAMP,3 1/2IN,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA31
  • Mfr. Model # 4UA31
  • UNSPSC # 23151820
  • CATALOGUE PAGE # 3272
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Pressure Gauge
  • Connection Location Back
  • Case Color Black
  • Connection Size 1/4" NPT
  • Range 0 to 30 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 1 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Mounting Method U Clamp
  • Gauge Panel Mountable Yes
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 30
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Socket Material Brass
  • Gauge Primary Range Smallest Graduation 1
  • Gauge Connection Location Center Back
  • Calibration Certificate Included No
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list