Skip Content
PANEL MOUNT GAUGE,FLANGE,3 1/2IN,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL MOUNT GAUGE,FLANGE,3 1/2IN,60

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA38
  • Mfr. Model # 4UA38
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Connection Location Back
  • Item Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Range 0 to 60 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Mounting Method Front Flange
  • Basic Gauge Case Material Steel
  • Gauge Panel Mountable Yes
  • Gauge Primary Range Units psi
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 60
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Application General Purpose
  • Liquid Filled No
  • Calibration Certificate Included No
  • Gauge Connection Location Center Back
  • Gauge Connection Size 1/4"
  • Gauge Connection Type MNPT
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list