PANEL HINGED RK MT F/FSP ADPTR PANL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANEL HINGED RK MT F/FSP ADPTR PANL

HUBBELL PREMISE WIRING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLFPR3SP
  • Mfr. Model # FPR3SP
  • UNSPSC # 24102001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accessory Group H29
  • Finish Black
  • Depth (In.) 11
  • Height (In.) 1.75
  • Includes Cable Management Rings Inside
  • Number of Ports 18
  • Item Patch Panel
  • Type Rack Mount
  • Width (In.) 17
  • Number of 6-Packs 3
  • Rack Units 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list