PANEL GAUGE,U CLAMP,2 1/2 IN,100 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANEL GAUGE,U CLAMP,2 1/2 IN,100 PS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA46
  • Mfr. Model # 4UA46
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Pressure Gauge
  • Case Color Black
  • Connection Location Back
  • Connection Size 1/8" NPT
  • Range 0 to 100 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Panel Mountable Yes
  • Basic Gauge Case Material Steel
  • Gauge Mounting Method U Clamp
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 100
  • Gauge Primary Range Units psi
  • Basic Gauge Sensor Material Bronze
  • Gauge Lens Material Polycarbonate
  • Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 2
  • Liquid Filled No
  • Gauge Connection Size 1/8"
  • Calibration Certificate Included No
  • Gauge Connection Type MNPT
  • Gauge Connection Location Center Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list