Skip Content
PANEL GAUGE,FRONT FLANGE,3 1/2 IN,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL GAUGE,FRONT FLANGE,3 1/2 IN,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA62
  • Mfr. Model # 4UA62
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Case Color Black
  • Connection Size 1/4" NPT
  • Connection Location Back
  • Range 0 to 200 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 5 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Panel Mountable Yes
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Mounting Method Front Flange
  • Gauge Sensor Material Bronze
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 - 200
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Gauge Case Color Black
  • Gauge Application General Purpose
  • Gauge Lens Material Polycarbonate
  • Gauge Primary Range Smallest Graduation 5
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4"
  • Gauge Connection Location Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Calibration Certificate Included No
  • Liquid Filled No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list