Skip Content
PANEL GAUGE,FRONT FLANGE,3 1/2 IN,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL GAUGE,FRONT FLANGE,3 1/2 IN,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA61
  • Mfr. Model # 4UA61
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Panel Mount Pressure Gauge
  • Case Color Black
  • Connection Location Back
  • Range 0 to 100 psi
  • Connection Size 1/4" NPT
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 2 psi
  • Gauge Nominal Dial Size 3-1/2"
  • Gauge Accuracy +/-3.00%
  • Basic Gauge Case Material Steel
  • Gauge Panel Mountable Yes
  • Gauge Mounting Method Front Flange
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 100
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Case Color Black
  • Gauge Socket Material Brass
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 2
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Gauge Connection Location Back
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list