Skip Content
PANEL GAUGE, FRONT FLANGE,2 1/2IN,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL GAUGE, FRONT FLANGE,2 1/2IN,6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FNC9
  • Mfr. Model # 4FNC9
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Case Color Black
  • Item Panel Mount Pressure Gauge
  • Connection Location Back
  • Connection Size 1/4" NPT
  • Range 0 to 600 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 10 psi
  • Gauge Panel Mountable Yes
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Mounting Method Front Flange
  • Basic Gauge Case Material Steel
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Values 0 - 600
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Basic Gauge Sensor Material Bronze
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Gauge Lens Material Polycarbonate
  • Gauge Case Color Black
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 10
  • Gauge Connection Type MNPT
  • Gauge Connection Location Back
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list