PANEL GAUGE, FRONT FLANGE,2 1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL GAUGE, FRONT FLANGE,2 1/2 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4FNC3
  • Mfr. Model # 4FNC3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Connection Size 1/4" NPT
  • Case Color Black
  • Item Panel Mount Pressure Gauge
  • Connection Location Back
  • Range 0 to 30 psi
  • Operating Temp. Range -40 Degrees to 150 Degrees F
  • Smallest Graduation 0.5 psi
  • Gauge Accuracy +/-3.00%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Mounting Method Front Flange
  • Gauge Panel Mountable Yes
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 - 30
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Basic Gauge Socket Material Brass
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Sensor Material Bronze
  • Gauge Case Color Black
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Socket Material Brass
  • Gauge Application General Purpose
  • Gauge Primary Range Smallest Graduation 0.5
  • Gauge Connection Size 1/4"
  • Gauge Case Material Steel
  • Gauge Connection Location Back
  • Gauge Connection Type MNPT
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Liquid Filled No
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list