PANEL GAUGE,FRONT FLANGE,2 1/2 IN,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PANEL GAUGE,FRONT FLANGE,2 1/2 IN,1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF4UA56
  • Mfr. Model # 4UA56
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Case Color Black
  • Item Pressure Gauge
  • Connection Location Back
  • Connection Size 1/8" NPT
  • Range 0 to 15 psi
  • Operating Temp. Range -40 Degrees to 120 Degrees F
  • Smallest Graduation 0.5 psi
  • Gauge Accuracy +/-3-2-3%
  • Gauge Nominal Dial Size 2-1/2"
  • Gauge Mounting Method Front Flange
  • Gauge Panel Mountable Yes
  • Basic Gauge Case Material Steel
  • Gauge Primary Range Values 0 - 15
  • Gauge Sensor Material Bronze
  • Gauge Primary Range Units psi
  • Basic Gauge Lens Material Plastic
  • Gauge Lens Material Polycarbonate
  • Basic Gauge Socket Material Brass
  • Basic Gauge Wetted Parts Brass / Bronze
  • Basic Gauge Sensor Material Bronze
  • Gauge Socket Material Brass
  • Gauge Application General Purpose
  • Gauge Case Color Black
  • Gauge Primary Range Smallest Graduation 0.5
  • Liquid Filled No
  • Gauge Connection Type MNPT
  • Calibration Certificate Included No
  • Gauge Connection Size 1/8"
  • Gauge Connection Location Center Back
  • Gauge Case Material Steel
  • Pressure and Vacuum Gauge Type Pressure Gauge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list