Skip Content
PANEL FILTRATION 60 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL FILTRATION 60 CFM

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONRPFP60C
  • Mfr. Model # RPFP60C
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2565
  • Shipping Weight 1.0 lbs

Product Details

A carbon monoxide monitor is included: which can be operated in AC or DC mode that activates an audible and visual alarm when concentration of CO exceeds 5 ppm (in Canada to meet CSA Z180.1-00 Standard). These 3 stage portable filtration panels purify compressed air by removing water, oil and particulate contaminants.

Technical Specs

  • Item Filtration Panel for 4 Workers, w/CO Monitor, 60 CFM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list