Skip Content
PANEL FILTER 6 PART 150 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL FILTER 6 PART 150 PSI

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9876MR
  • Mfr. Model # 9876MR
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2565
  • Shipping Weight 33.0 lbs

Product Details

Portable Filtration Panel, Couplers Hansen, Pressure 150 psi, People Served 6, Includes 16 ga. Steel Stand

Technical Specs

  • People Served 6
  • Includes 16 ga. Steel Stand
  • Item Portable Filtration Panel
  • Pressure 150 PSI
  • Couplers Hansen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list