Skip Content
PANEL FILTER 4 PART 125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL FILTER 4 PART 125 PSI

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9874MR
  • Mfr. Model # 9874MR
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2565
  • Shipping Weight 24.0 lbs

Product Details

Portable Filtration Panel, Couplers Hansen, Pressure 125 psi, People Served 4, Includes 16 ga. Steel Stand

Technical Specs

  • Includes 16 ga. Steel Stand
  • Item Portable Filtration Panel
  • People Served 4
  • Pressure 125 PSI
  • Couplers Hansen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list