Skip Content
PANEL DOLLY CAP 350 LB 20X15 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL DOLLY CAP 350 LB 20X15 STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J125
  • Mfr. Model # 48J125
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.5 lbs

Technical Specs

  • Colour Red/Silver
  • For Use With Windows Frames, Doors, Plywood, Panels
  • Includes (2) Removable Uprights
  • Item Dolly
  • Platform Style Solid, Lip Up
  • Load Capacity 350 lbs.
  • Platform Height 38-1/4"
  • Platform Length 20"
  • Platform Width 15"
  • Caster Wheel Dia. 10"
  • Caster Wheel Width 4"
  • Caster Wheel Material Rubber
  • Caster Wheel Type Tires
  • Number of Caster Wheels 2
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list