Skip Content
PANEL DOLLY CAP 350 LB 20X15 STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL DOLLY CAP 350 LB 20X15 STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM48J123
  • Mfr. Model # 48J123
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.72 lbs

Technical Specs

  • Colour Red
  • For Use With Windows Frames, Doors, Plywood, Panels
  • Platform Style Solid, Lip Up
  • Item Dolly
  • Load Capacity 350 lbs.
  • Platform Height 15"
  • Platform Width 15"
  • Platform Length 20"
  • Caster Wheel Dia. 10"
  • Caster Wheel Width 4"
  • Number of Caster Wheels 2
  • Caster Wheel Material Rubber
  • Caster Wheel Type Tires
  • Platform Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list