Skip Content
PANEL CTR UNIV 4X4IN 5X2-1/2IN LEDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL CTR UNIV 4X4IN 5X2-1/2IN LEDS

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTU9002L
  • Mfr. Model # TU9002L
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Center Panel
  • Depth 3"
  • Colour Red
  • Material Polycarbonate
  • Length 33-5/8"
  • Mounting Type Surface
  • Lamp Type LED
  • Shape Rectangle
  • Width 5-1/8"
  • Lamp Life 3 yr.
  • Volt Bulb 12
  • Includes TLED-48R, TLED-2HR, TBEZ-4CH4, TBEZ-2HCH4, TB-C7W, License Plate Frame, Aluminium Composite Back Plate, Reinforced Brackets, Pre-Wired, Assembled
  • Type Rear Center Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list