Skip Content
PANEL CTR UNIV 4X4IN 5X2-1/2IN HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL CTR UNIV 4X4IN 5X2-1/2IN HOLE

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTU9002
  • Mfr. Model # TU9002
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Finish Stainless Steel
  • Item Auxiliary Lamp Rear Center Panel
  • Hole Dia. (In.) (4) 4, (5) 2-1/2
  • Depth (In.) 15
  • Length (In.) 36
  • Width (In.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list