Skip Content
PANEL CENTER UNIV 4X4IN LEDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL CENTER UNIV 4X4IN LEDS

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTU9017L
  • Mfr. Model # TU9017L
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Depth 3"
  • Colour Red
  • Length 33-5/8"
  • Material Polycarbonate
  • Item Center Panel
  • Width 5-1/8"
  • Lamp Type LED
  • Mounting Type Surface
  • Lamp Life 3 yr.
  • Volt Bulb 12
  • Shape Rectangle
  • Includes TLED-4100R, TBEZ-4CH4, TB-C7W, License Plate Frame, Aluminium Composite Back Plate, Reinforced Brackets, Pre-Wired, Assembled
  • Type Rear Center Panel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list