Skip Content
PANEL BLANK HAZ-COMM 5X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL BLANK HAZ-COMM 5X5

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY58501
  • Mfr. Model # 58501
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item NFPA Sign
  • Material Pressure Sensitive Vinyl
  • Height 5"
  • Width 5"
  • Legend NFPA Diamond
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Standards Federal Standard 313, NFPA 704M
  • Thickness 0.004"
  • Operating Temp. Range -40 Degrees F - 180 Degrees F
  • Language No Text
  • Mounting Style Adhesive-Backed
  • Header No Header
  • Legend Style Symbol
  • Write on Surface No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Diamond
  • Hazard Communication Standard NFPA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list