Skip Content
PANEL,BEIGE,32 OF 305A1 INSIGHT BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL,BEIGE,32 OF 305A1 INSIGHT BIN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30636BEIGEA1
  • Mfr. Model # 30636BEIGEA1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 23.0 lbs

Product Details

Louvered panels are beige and mount easily to wall. Readyspace panels are white in color and have attractive frame to provide finished look. Bins made of durable polycarbonate material. Bins are Autoclavable. Large label area.

Technical Specs

  • Colour Beige
  • Includes InSight(TM) AkroBins(R)
  • Item Louvered Panel with (32) InSight(TM) Bins
  • Material Steel Panel and Polycarbonate Bin
  • Bin Type InSight(TM)
  • Overall Depth 5/16"
  • Finish Powder Coat
  • Number of Sides 1
  • Bin Depth 5-3/8"
  • Total Number of Bins 32
  • Overall Width 35-3/4"
  • Bin Width 4-1/8"
  • Overall Height 19"
  • Load Capacity 160 lbs.
  • Bin Height 3-1/4"
  • Bin Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list