Skip Content
PANEL,BEIGE,18 OF 305B1 INSIGHT BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL,BEIGE,18 OF 305B1 INSIGHT BIN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30636BEIGEB1
  • Mfr. Model # 30636BEIGEB1
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1991
  • Shipping Weight 39.0 lbs

Product Details

Louvered panels are beige and mount easily to wall. Readyspace panels are white in color and have attractive frame to provide finished look. Bins made of durable polycarbonate material. Bins are Autoclavable. Large label area.

Technical Specs

  • Colour Beige
  • Finish Powder Coat
  • Item Louvered Panel with (18) InSight(TM) Bins
  • Includes InSight(TM) AkroBins(R)
  • Material Steel Panel and Polycarbonate Bin
  • Number of Sides 1
  • Overall Depth 5/16"
  • Bin Type InSight(TM)
  • Load Capacity 160 lbs.
  • Overall Height 19"
  • Overall Width 35-3/4"
  • Bin Color Clear
  • Total Number of Bins 18
  • Bin Height 5-1/4"
  • Bin Depth 10-7/8"
  • Bin Width 5-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List