Skip Content
PANEL ADJ PERIMETER GUARD 5WX6H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL ADJ PERIMETER GUARD 5WX6H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAPG-M65
  • Mfr. Model # APG-M65
  • UNSPSC # 46151505
  • CATALOGUE PAGE # 2127
  • Shipping Weight 121.0 lbs

Product Details

Designed for use as perimeter barrier around equipment and machinery.Panels may be installed at any angle from 0 to 180 degrees. Hinged door includes a keyed lock. Components are sold separately and must be assembled/installed on-site. Complies with OSHA, EPA and ANSI specifications.

Technical Specs

  • Includes Installation Hardware, Reflective Surface, and Interlocking Features
  • Colour Black
  • Item Adjustable Perimeter Guard System
  • Material Steel
  • Mounting Style Side Brackets
  • Overall Height 72"
  • Diameter 1-1/2"
  • Overall Length 60"
  • Net Weight 46 lbs.
  • Nominal Length 60"
  • Mounting Plate Dimensions 2-1/2" x 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List