Skip Content
PANEL 24X48IN LIGHT 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANEL 24X48IN LIGHT 5PK

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZJ1
  • Mfr. Model # 4VZJ1
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1171
  • Shipping Weight 12.35 lbs

Product Details

Light Panel, Egg Crate, Material of Construction Styrene, White, For Use With 4 by 2 Ft Fluorescent Fixtures, Length (In.) 47-3/4, Width (In.) 23-3/4, Panel Thickness (In.) 0.375

Technical Specs

  • For Use With 4 by 2 Ft Fluorescent Fixtures
  • Item Light Panel
  • Material of Construction Styrene
  • Length (In.) 47-3/4
  • Package Quantity 5
  • Type Egg Crate
  • Description/Special Features White
  • Panel Thickness (In.) 0.375
  • Width (In.) 23-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list